Shop All Stem Casters
Colson
Swivel Stem Caster, Steel, 2-1/2 in, 100 lb
Mfr # BCFS02441S003
Zoro # G4810617
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 2 1/2 in
- Mounting Height 2 11/16 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # BCFS02441S003
- Zoro # G4810617
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 1/2 in |
Mounting Height | 2 11/16 in |
Stem Length | 1 in |
Overall Height | 2 11/16 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 1/2 in |
Caster Stem Size | 3/8 in x 1 in |
Description
Friction-Ring Stem Caster for Furniture & Office Equipment, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 2 1/2 in Wheel Width, Steel Wheel/Tread Material, 2 11/16 in Mounting Height, Plain, 3/8 in x 1 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 3 In. Dia. (ESR030)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-D3)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.95 BRK1)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- Colson Stem Casters