Shop All Stem Casters
Colson
Swivel Stem Caster, Rubber, 4 in., 150 lb.
Mfr # 02RR04041S010GN
Zoro # G4810662
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 1/8 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 02RR04041S010GN
- Zoro # G4810662
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 1/8 in |
Stem Length | 2 1/2 in |
Overall Height | 4 3/4 in |
Stem Dia. | 1 in |
Wheel Dia. | 4 in |
Caster Stem Size | 1 in x 2-1/2 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 1/8 in Mounting Height, Plain, 1 in x 2-1/2 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- PEERLESS CHAIN 5.5MM(3/16") G30 ZN 250'/PL, H0110-0311 (H0110-0311)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPYellow)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 2.88"L X 1.04"W (1096562)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- ZORO SELECT Stem Caster, 165 lb. Ld, 27/32" Stem Dia. (P14SX-RP030K-SG7-AM)
- Colson Casters