Shop All Stem Casters
Colson
Swivel Stem Caster, Rubber, 3 in., 100 lb.
Mfr # BCRN03541S005
Zoro # G4810574
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 3 in
- Mounting Height 3 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # BCRN03541S005
- Zoro # G4810574
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 3 in |
Stem Length | 1 in |
Thread Size | 5/16"-18 |
Stem Dia. | 5/16 in |
Wheel Dia. | 3 in |
Caster Thread Size | 5/16-18 |
Overall Height | 3 in |
Caster Stem Size | 5/16 in x 1 in |
Description
Threaded Stem Caster for Furniture & Office Equipment, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, 3 in Mounting Height, Plain, 5/16 in x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft (ZAG332-SS304-77-500)
- SUPERWINCH Wire Winch Rope (87-42612)
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03354.42)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- Colson Stem Casters