Shop All Stem Casters
Colson
Swivel Stem Caster, Polyolfn, 5 in, 150 lb.
Mfr # F1IB05041S-S13
Zoro # G4810967
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 13/16 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # F1IB05041S-S13
- Zoro # G4810967
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 7/16"-14 |
Stem Dia. | 7/16 in |
Overall Height | 5 13/16 in |
Wheel Dia. | 5 in |
Caster Thread Size | 7/16-14 |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVVO Jacking Caster, 6" With Cast Iron Wheel (JA-6CIB)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40507GR-TPU03(GG)B)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03354.42)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK))
- Colson Stem Casters