Shop All Plate Casters
This Product is Discontinued
Colson
Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb. (Discontinued)
Mfr # 02XA06151R001GN
Zoro # G4804703
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 02XA06151R001GN
- Zoro # G4804703
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-3/8" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 7 1/4 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.