Shop All Plate Casters
Colson
Kingpinless Rgd Cstr, 4100 lb., 2-1/2 in W
Mfr # 310NX06428R
Zoro # G1093671
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 310NX06428R
- Zoro # G1093671
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Locks (28-6)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE1602DTX4)
- DAYTON Slip Hook, Steel, G80, Clevis, 3500 lb. (5WRT7)
- COLSON ® 4 Series Swivel Plate Caster - Phenolic 4" Dia. 800 Lb. Cap. (4.04109.339)
- COLSON Rigid Plate Caster, 500 lb., Plate Type D (01TM03101R)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 300 lb (2.05256.95)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb (2.33456.944)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.444)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB)
- Colson Plate Casters