Shop All Plate Casters
Colson
Colson® 4 Series Swivel Plate Caster 4.06109.949.7 BRK4 Polyurethane With Brake 6" Dia. 1200 Lb
Mfr # 4.06109.949.7 BRK4
Zoro # G704873235
Free Shipping & Returns
$160.99
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
- Brand Colson
- MFR # 4.06109.949.7 BRK4
- Zoro # G704873235
- Country of Origin United States
- Category Plate Casters
Description
Colson 4 series swivel plate caster 4.06109.949.7 brk4 polyurethane with brake 6" dia. 1200 lb. Cap. zinc plated chemically bonded non-marking tread on cast iron core for greater floor protection straight roller bearing in wheel zerked raceway & axle for easy maintenance total lock brake locks the swivel raceway and wheel simultaneously standard top plate
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
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-130-03-56-)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH4)
- R.W. ROGERS CO Steel U-boat, Gray, 16" X 60 (UBT-1660 GY)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.544 BRK2)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.459 - Rubber on Polyolefin 6" Dia. 600 Lb. Cap. (4.06109.459)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 325 lb (2.05256.445 BRK5)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- Colson Plate Casters