Shop All Plate Casters
Colson
Colson® 2 Series Swivel Plate Caster 2.03256.441 BRK5 Rubber With Brake 3-1/2" Dia. 250 Lb.
Mfr # 2.03256.441 BRK5
Zoro # G404873245
$72.59
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
- Brand Colson
- MFR # 2.03256.441 BRK5
- Zoro # G404873245
- Country of Origin United States
- Category Plate Casters
Description
Colson 2 series swivel plate caster 2.03256.441 brk5 rubber with brake 3-1/2" dia. 250 lb. Cap. zinc plated non-marking tread with superior floor protection tread will not pick up debris delrin bushing in wheel total lock brake locks the swivel raceway and wheel simultaneously standard top plate
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
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- DAYTON Round Sling, Endless, 3 ft., 5300 lb. (2MJL4)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.92)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05456.444)
- COLSON 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08199.455.2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SSB-TLB-2-R-2)
- Colson Plate Casters