Shop All Caster Brakes
Colson
Caster Brk Kit, Side Cam Pinch, 4, 5, 6, 8 in
Mfr # WK405301
Zoro # G4802192
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # WK405301
- Zoro # G4802192
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Wheel Dia. | 4", 5", 6", 8" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Stainless Steel |
Swivel Lock Type | No Lock Included |
Frame Finish | Yellow Zinc Chromate |
Includes | Axle, Brake Components, Locknut |
For Use With | 2" Wide Wheel Swivel Casters |
Item | Brake Kit for Casters |
Description
Brake Kit for Casters, Side Pedal Brake, Right Side, No Lock Included, Stainless Steel, 5 in, For Wheel Width 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3 Step Yellow Welded Aluminum Step Stand 500 lb. Capacity (SSA-3-Y)
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing (RAT53)
- BIL-JAX Putlog - Trussed - 20' L (0036-603)
- EVEREST 60MM X 6Ft 8400 LBS ENDLESS ROUND SLING (C1085)
- COLSON Caster Brake Kit, Over Wheel Strap, 6 in., Material: Steel (WK020601F)
- E.R. WAGNER Caster Brake Kit, 5 in., Nickel Plated (3F000156598R)
- ZORO SELECT Caster Brake Kit, Steel, 6" Wheel Dia. (P-WB12 060X125)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L13)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- Colson Caster & Wheel Accessories & Components