Shop All Caster Brakes
This Product is Discontinued
Colson
Cam Brake, Side Cam, 4, 5 in., Stnlss Steel (Discontinued)
Mfr # WK405201
Zoro # G3333793
This Product is Discontinued
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Left Side
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # WK405201
- Zoro # G3333793
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Wheel Dia. | 6", 8" |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Left Side |
Material | Stainless Steel |
Swivel Lock Type | No Lock Included |
For Use With | High Temperature Nylon Glass Filled Roller Bearing Wheel, Stainless Steel Caster |
Frame Finish | Stainless Steel |
Includes | Axle, Brake Components, Locknut |
Item | Brake Kit for Casters |
Brake Finish | Stainless Steel |
Description
Brake Kit for Casters, Side Pedal Brake, Left Side, No Lock Included, Stainless Steel, 5 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.