Shop All Plate Casters
Colson
8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb
Mfr # 16SZ08428S
Zoro # G5682975
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Monoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 16SZ08428S
- Zoro # G5682975
- Country of Origin Colombia
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 10-1/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Monoprene, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Plastic 2 in 1 Storage Step Stool (QI003398)
- AP PRODUCTS AP Products 012-PSQ50 8 X 3/4 Pan Head Screw, 3/4" / Pack of 50, Black (012-PSQ50 BL 8 X 3/4)
- DAYTON Pneumatic Wheel 12 In. (MH26Y46001G)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (P12S-UP040D-SG1)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.459 - Rubber on Polyolefin 6" Dia. 600 Lb. Cap. (4.06109.459)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.444)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 325 lb (2.05256.445 BRK5)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 6 Plastic Wheel, Heavy Duty Swivel Plate Caster, 800 Lb. Capacity (CW4-620S-PHRB)
- Colson Plate Casters