Shop All Plate Casters
Colson
® 7 Series Swivel Plate Caster Mold-On Polyurethane 8" Dia. 2500 Lb
Mfr # 7.08689.979.7 LH10.5
Zoro # G404873368
Free Shipping & Returns
$403.99
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
- Brand Colson
- MFR # 7.08689.979.7 LH10.5
- Zoro # G404873368
- Country of Origin United States
- Category Plate Casters
Description
Colson 7 series swivel plate caster 7.08689.979.7 lh10.5 mold-on polyurethane 8" dia. 2500 lb. Cap. single ball raceway kingpinless construction zinc plated chemically bonded non-marking tread on cast iron core for greater floor protection straight roller bearing in wheel zerked raceway & axle for easy maintenance standard top plate
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
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX78)
- DAYTON Round Sling, Eye and Eye, 4 ft., 5300 lb. (2MJR4)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 300 lb (2.04408.444)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04456.444)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- Colson Plate Casters