Shop All Plate Casters
Colson
6'' Performa Round Swivel Caster - Top Plate (450 LBS. Cap)
Mfr # 4.06109.559
Zoro # G4659689
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 4.06109.559
- Zoro # G4659689
- Country of Origin United States
- Category Plate Casters
Description
6'' x 2'' Performa Round Swivel Caster with Roller Bearing/span/h3 "ProductDescriptionContainer" "font-family: arial, helvetica, sans-serif, font-size: small Capacity: Andnbsp,450 LBS Each "font-family: arial, helvetica, sans-serif, font-size: small Wheel Diameter:Andnbsp, 6'' "font-family: arial, helvetica, sans-serif, font-size: small Wheel Width: Andnbsp,2" "font-family: arial, helvetica, sans-serif, font-size: small Wheel Material:Andnbsp, Performa Rubber (Round) "font-family: arial, helvetica, sans-serif, font-size: small Fork Finish: Andnbsp,Zinc Plated Steel "font-family: arial, helvetica, sans-serif, font-size: small Bearing Type:Andnbsp, Roller "font-family: arial, helvetica, sans-serif, font-size: small Overall Height:Andnbsp, 7-1/2'' "font-family: arial, helvetica, sans-serif, font-size: small Swivel Radius: Andnbsp,5'' div br //span/div /div
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, PK4 (HD6640-01-PCI-2SL-2R-V-S12)
- PEERLESS Transport Chain, 20 ft., 6600 lb. (5041420)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (LX003-5)
- SAGINAW PRODUCTS Hoist Trolley, 4,000 lb. Capacity (42000)
- COLSON Rigid Plate Caster, 500 lb., Plate Type D (01TM03101R)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.339 BRK7 - Phenolic Top Lock Brake 4" Dia. 800 Lb. (4.04109.339 BRK7)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 440 lb (16SZ10628S)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04456.444)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.929 BRK7 Polyurethane With Brake 6" Dia. 900 Lb (4.06109.929 BRK7)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S414-TPRB-TP3-2-TLB-2)
- Colson Casters