Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 325 lb
Mfr # 2.05208.445
Zoro # G7812055
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 325 lb
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.05208.445
- Zoro # G7812055
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6-3/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Disc Spring (82297)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- RWM Rigid Plate Caster, Phenolic, 6 in, 3000 lb (76-DUR-0630-R)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.52)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.445)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb (2.03456.544 BRK4)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.339 BRK4 Phenolic Total Lock Brake 6" Dia. 1200 Lb (4.06109.339 BRK4)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Gy Wheel (P21RX-PRP050D-14-AM)
- Colson Plate Casters