Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb
Mfr # 2.05256.95 BRK1
Zoro # G7812210
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.05256.95 BRK1
- Zoro # G7812210
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Height | 6-3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (1NWB9)
- STROMBERG CARLSON Stromberg Carlson FST-9975 Standoff Nut for Exterior Ladder (FST-9975)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (DH5)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.95 BRK5)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.459 - Rubber on Polyolefin 6" Dia. 600 Lb. Cap. (4.06109.459)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 230 lb (2.03256.55 BRK5)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- Colson Casters