Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 300 lb
Mfr # 2.05456.944
Zoro # G7812420
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.05456.944
- Zoro # G7812420
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6-3/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- PEWAG Chain, 100 ft L, Working Load Limit 410 lb (36125/100)
- BULLDOG WINCH Synthetic Rope, ATV 6mm x 50ft (20095)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (02XA06128S001GN)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb (2.03356.42 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 300 lb (2.05256.95)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.95)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- SERVICE CASTER 4 Inch Green Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS420-PUB-GB)
- Colson Plate Casters