Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 300 lb
Mfr # 2.05408.944
Zoro # G7812140
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 300 lb
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.05408.944
- Zoro # G7812140
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6-3/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Description
Rigid, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- US CARGO CONTROL 10" Rubber Double-Sided Wheel Chock with Eye Bolt (WC1086)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-C-230V-3PH)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 250 lb (2.03408.444)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.05256.95 BRK5)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.929 BRK7 Polyurethane With Brake 6" Dia. 900 Lb (4.06109.929 BRK7)
- DELTA JOBOX 6" Casters Set of 4 (1-321990)
- Colson Plate Casters