Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 300 lb
Mfr # 2.05456.544 BRK2
Zoro # G7812588
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.05456.544 BRK2
- Zoro # G7812588
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 6 1/8 in |
Mounting Height | 6-3/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray (01014)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb (2.03356.92 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 300 lb (2.05408.544)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.544 BRK4)
- SERVICE CASTER 4 Inch Nylon Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-NYR-2-R-2)
- Colson Plate Casters