Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb
Mfr # 2.05456.544
Zoro # G7812649
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.05456.544
- Zoro # G7812649
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 6-3/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 198 lb, D (5X728)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.459 - Rubber on Polyolefin 6" Dia. 600 Lb. Cap. (4.06109.459)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04256.445 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 300 lb (2.04408.444)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- Colson Plate Casters