Shop All Plate Casters
Colson
5" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 300 lb
Mfr # 2.05408.544
Zoro # G7810296
original price:
$44.59
17% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Product Group Rigid Caster
- Load Rating 300 lb
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.05408.544
- Zoro # G7810296
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6-3/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Controller (77330033)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- RONSTAN INTERNATIONAL Scissors, 8", for Kevlar and HPPE (RFSCISSORS)
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 300 lb (2.05256.95)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- COLSON Colson® 4 Series Rigid Plate Caster 4.08198.339 - Phenolic 8" Dia. 1250 Lb. Cap. (4.08198.339)
- COLSON Rigid Plt Caster, Rubber, 2-1/2 in, 200 lb (01RN02X41R)
- COLSON Rigid Plate Caster, 500 lb., Plate Type D (01TM03101R)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.339 BRK7 - Phenolic Top Lock Brake 4" Dia. 800 Lb. (4.04109.339 BRK7)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- Colson Plate Casters