Shop All Plate Casters
Colson
5'' Ecoforma Swivel Caster ( 325 LBS. Cap)
Mfr # 2.05756.485
Zoro # G4659549
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.05756.485
- Zoro # G4659549
- Country of Origin United States
- Category Plate Casters
Description
5'' x 1-1/4'' EcoForma Swivel Caster with Annular Ball Bearing "background-color: white, font-family: arial, helvetica, sans-serif, font-size: small Capacity: 325 LBS Each "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Diameter: 5'' "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Width: 1-1/4" "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Material: Thermo-Plastic Elastomer (Ecoforma Rubber) "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Fork Finish: Zinc Plated Steel "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Bearing Type: Annular Ball "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Overall Height: 5-1/8'' "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Swivel Radius: 3-7/32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- DAYTON Piston Seal Kit (97-156)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (P12S-UP040D-SG1)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04456.944)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 325 lb (2.05256.445 BRK5)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- Colson Plate Casters