Shop All Plate Casters
Colson
4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb
Mfr # 2.04256.95
Zoro # G7812229
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 275 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.04256.95
- Zoro # G7812229
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 5-1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE59)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- COLSON Rigid Plate Caster, 500 lb., Plate Type D (01TM03101R)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04256.55 BRK1)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.05256.95 BRK5)
- ZORO SELECT Plate Caster, 1650 lb. Load Rating (LU-SPO 160K)
- Colson Casters