Shop All Plate Casters
Colson
® 4 Series Swivel Plate Caster - Nylon Total Lock Brake 8" Dia. 1250 Lb.
Mfr # 4.08199.539 BRK4
Zoro # G604873212
Free Shipping & Returns
$143.99
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
- Brand Colson
- MFR # 4.08199.539 BRK4
- Zoro # G604873212
- Country of Origin United States
- Category Plate Casters
Description
Colson 4 series swivel plate caster 4.08199.539 brk4 - nylon total lock brake 8" dia. 1250 lb. Cap. zinc plated glass filled nylon wheel for easy mobility without damaging concrete floors will not absorb water like phenolic wheels will straight roller bearing in wheel zerked raceway & axle for easy maintenance total lock brake locks the swivel raceway and wheel simultaneously standard top plate
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
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1601NTX3)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.92)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.445)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04456.944)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.05208.95)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 300 lb (2.05256.95)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC (SCC-30CS820-PUB-RS-BSL-4)
- Colson Casters