Shop All Plate Casters
Colson
® 4 Series Swivel Plate Caster - Nylon Top Lock Brake 4" Dia. 800 Lb.
Mfr # 4.04109.539 BRK7 SS
Zoro # G904873448
Free Shipping & Returns
$310.99
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
- Brand Colson
- MFR # 4.04109.539 BRK7 SS
- Zoro # G904873448
- Country of Origin United States
- Category Plate Casters
Description
Colson 4 series swivel plate caster 4.04109.539 brk7 ss - nylon top lock brake 4" dia. 800 lb. Cap. all stainless steel construction glass filled nylon wheel for easy mobility without damaging concrete floors will not absorb water like phenolic wheels will straight roller bearing in wheel zerked raceway & axle for easy maintenance all metal top lock brake standard top plate
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
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 15 ft Hoist Lift, 51/64 in Hook Opening (LX003-15)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- STRONG HAND TOOLS Magnet Square, 45 to 90 deg., 6" x 5-1/8" (MSA48-HD)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb (2.03356.92 BRK1)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb (16SZ10628R)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- ZORO SELECT Plate Caster, 240 lb. Load Rate, 6-3/16" H (P12S-R050B-P3)
- Colson Casters