Shop All Plate Casters
Colson
4'' Ecopoly Swivel Caster (275 LBS. Cap) - Side Lock Break
Mfr # 2.04756.955X
Zoro # G4659810
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.04756.955X
- Zoro # G4659810
- Country of Origin United States
- Category Plate Casters
Description
4'' x 1-1/4'' EcoPoly Swivel Caster with Annular Ball Bearing "background-color: white, font-family: arial, helvetica, sans-serif, font-size: small Capacity: 275 LBS Each "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Diameter:Andnbsp, 4'' "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Width: 1-1/4" "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small "font-family: arial, helvetica, sans-serif,"Wheel Material: Maroonstrong "font-family: arial, helvetica, sans-serif,"Andnbsp, "font-family: arial, helvetica, sans-serif,"Polyurethane tread on Grey Polyolefin Core (EcoPoly Polyurethane) "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Fork Finish: Zinc Plated Steel "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Bearing Type: Annular Ball "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Overall Height: 5-1/8'' "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Swivel Radius: 3-7/32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8" Grey Rubber Wheel Caster Set for Drywall & Sheet Rock Dollies (146PERC820S-4)
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- TRI-ARC 19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFC1120-Y)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON ® 4 Series Swivel Plate Caster - Phenolic 4" Dia. 800 Lb. Cap. (4.04109.339)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.459 BRK4 Rubber Total Lock Brake 5" Dia. 500 Lb. (4.05109.459 BRK4)
- COLSON 8" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 280 lb (16SZ08428R)
- SERVICE CASTER 4 Inch Stainless Steel Solid Poly Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R420-SPUR)
- Colson Casters