Shop All Plate Casters
Colson
3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb
Mfr # NG03QDP125TLTP01
Zoro # G7183504
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # NG03QDP125TLTP01
- Zoro # G7183504
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4" |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 108MM |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, High-Performance Medical Plate Caster, Load Rating 200 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- FLEMING SUPPLY Ratchet Tie Down Straps, 10-feet, 1500-lb, Break Strength Cargo Straps for Camping, Hunting (4 Pack) (281697PLT)
- WERNER 4 ft Aluminum Platform Stepladder, 375 lb Capacity (P404)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK)B)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb (2.03356.92 BRK1)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04256.445)
- COLSON 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08199.455.2)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.444)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLK-2-TLB-2)
- Colson Plate Casters