Shop All Stem Casters
Colson
3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb
Mfr # 2.03354.42 BRK1
Zoro # G7812840
original price:
$25.35
7% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 in
- Load Rating 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.03354.42 BRK1
- Zoro # G7812840
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 3 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1"-13 x 1 1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 1/2 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1601DX6)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT15EPDMCR50)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- COLSON Swivel Stem Caster, Rubber, 4 in., 150 lb. (02RR04041S010GN)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04254.55)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- Colson Casters