Shop All Stem Casters
Colson
3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb
Mfr # 2.03354.92 BRK1
Zoro # G7812746
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4 in
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.03354.92 BRK1
- Zoro # G7812746
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 3 in |
Caster Stem Size | 1"-13 x 1 1/2 in |
Stem Dia. | 1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 1/2 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Rounded, Black/Yellow (60-6722)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- US CARGO CONTROL 2" x 25' Replacement Strap w/ Flat Hook (225FH)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, Side Brake, Loads Up To 150 lb (2.03354.42 BRK1)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04254.445 BRK1)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40507GR-TPU03(GG)B)
- CASTERHQ 8"x2"" Swivel Caster, PHENOLIC Wheel, 1250 lbs Capacity, 8 i (CB-9SC82-PH)
- Colson Stem Casters