Shop All Plate Casters
Colson
3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb
Mfr # 2.03356.52
Zoro # G7812396
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 200 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.03356.52
- Zoro # G7812396
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4-1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 507 lb. (LK-PO 82G)
- WESCO Maxi Mover Folding Truck (220649)
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- PEERLESS Chain, 63 ft., 2650 lb., Hot Galvanized (5411465)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04256.55 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 275 lb (2.04208.95)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.95)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 - Polyurethane on Polyolefin 4" Dia. 600 Lb. (4.04109.929)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- Colson Plate Casters