Shop All Plate Casters
Colson
3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb
Mfr # 2.03256.445 BRK5
Zoro # G7812475
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 3 1/2 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.03256.445 BRK5
- Zoro # G7812475
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4-11/16 in |
Swivel Radius | 4 9/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- COTTERMAN 3 ft 8 in Fixed Ladder, Steel, 4 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F4S C1)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- RWM Kigpnls Plt Cstr, Swl, Poly, 8", 1500 lb (65-UIR-0820-S-42ST-ICWB)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 300 lb (2.04408.444)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 250 lb (2.03408.444)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- COLSON 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08199.455.2)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- Colson Plate Casters