Shop All Plate Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb
Mfr # 2.03456.944
Zoro # G7812028
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 3 1/2 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.03456.944
- Zoro # G7812028
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Height | 4-11/16 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3 3/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 9" (EETBGV12X9)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214X)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- COLSON 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SV08428S)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb (16SZ10628R)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- SERVICE CASTER 4 Inch Kingpinless Nylon Wheel Caster Brakes 2 Rigid, 2PK (SCC-KP30S420-NYR-SLB-2-R-2)
- Colson Plate Casters