Shop All Stem Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb
Mfr # 2.03254.95
Zoro # G7812457
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4-9/16 in
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.03254.95
- Zoro # G7812457
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4-9/16 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Caster Stem Size | 1"-13 x 1 1/2 in |
Wheel Dia. | 3 1/2 in |
Swivel Radius | 2 29/32 in |
Stem Dia. | 1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- KELLEY EOD Lift Springs, Spring, Extension Main (101-090)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04254.445 BRK1)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 275 lb (2.04254.55 BRK1)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 230 lb (2.03254.55)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03254.95 BRK1)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- CASTERHQ 6" Hvy Dty Polyurethane Wheel, Includes 2 Swivel Casters W/ Top, PK4 (HD-6X2-2SB2R-MGP)
- Colson Stem Casters