Shop All Plate Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 250 lb
Mfr # 2.03408.944
Zoro # G7812439
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 250 lb
- Wheel Dia. 3 1/2 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.03408.944
- Zoro # G7812439
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1-1/4 in |
Mounting Height | 4-11/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- CROSBY Sleeve, 3/8 in., Steel (1041107)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- WARN Wire Rope Assembly, 1000 lb., 15ft. (76065)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- Colson Plate Casters