Shop All Plate Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 230 lb
Mfr # 2.03256.55 BRK5
Zoro # G7812317
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 230 lb
- Number of Wheels 1
- Wheel Dia. 3 1/2 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.03256.55 BRK5
- Zoro # G7812317
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4-11/16 in |
Swivel Radius | 4 9/16 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 230 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Wireless Remote Kit (2277)
- KELLEY Individual Toe Guards, Toe Guard Spacer (152-878)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.544 BRK4)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04456.944)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.459 BRK4 Rubber Total Lock Brake 5" Dia. 500 Lb. (4.05109.459 BRK4)
- SERVICE CASTER Assure Parts 190CW22315TP Replacement Caster with Brake (ASS-SCC-20S314-TPRB-TLB)
- Colson Casters