Shop All Plate Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb
Mfr # 2.03456.544 BRK4
Zoro # G7808309
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 250 lb
- Number of Wheels 1
- Wheel Dia. 3 1/2 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 2.03456.544 BRK4
- Zoro # G7808309
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1-1/4 in |
Swivel Radius | 5 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Height | 4-11/16 in |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 3/16 Size, 250 ft., 800 lb. (1DJT7)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.92)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 300 lb (2.05408.544)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R280-PNB)
- Colson Plate Casters