Shop All Stem Casters
Colson
3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb
Mfr # 2.03254.55 BRK1
Zoro # G7812597
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 4-9/16 in
- Load Rating 230 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.03254.55 BRK1
- Zoro # G7812597
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 4-9/16 in |
Stem Length | 1-1/2 in |
Thread Size | 13UNC |
Wheel Dia. | 3 1/2 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1"-13 x 1 1/2 in |
Swivel Radius | 2 29/32 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Brake, 250 lb Load Rating, 0 to 299 lb, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 6 1/16 in Mounting Height, Precision Ball, 1 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- METRO Caster, Brake, Polyurethane, 8 In, Ea (C8PB)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- COLSON Swivel Stem Caster w/Brake, 4 in., 125 lb. (PEC40637GR-TPU03(GG)B)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03354.52)
- COLSON Swivel Stem Caster, Rubber, 4 in., 150 lb. (02RR04041S010GN)
- COLSON 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (2.05254.55)
- COLSON Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (F1IB05041S-S13)
- COLSON Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (02RR05041S018)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-TPRB-34NPT)
- Colson Stem Casters