Shop All Plate Casters
Colson
3-1/2'' TPR SWIVEL CASTER W TOTAL LOCK BRAKE (250 LBS. Cap)
Mfr # 2.03756.485.B5
Zoro # G4659442
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # 2.03756.485.B5
- Zoro # G4659442
- Country of Origin United States
- Category Plate Casters
Description
3-1/2'' x 1-1/4'' EcoForma Swivel Caster with Annular Ball Bearing "background-color: white, font-family: arial, helvetica, sans-serif, font-size: small Capacity: 250 LBS Each "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Diameter: 3-1/2'' "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Width: 1-1/4" "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Wheel Material: Thermo-Plastic Elastomer (Ecoforma Rubber) "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Fork Finish: Zinc Plated Steel "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Bearing Type: Annular Ball "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Overall Height: 4-11/16'' "background-color: white," "font-family: arial, helvetica, sans-serif, font-size: small Swivel Radius: 2-29/32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Logistic Ratchet Strap, 3 ft. x 2 In. (5304-SEF)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 100 ft L (12U274)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.939 BRK4 Polyurethane With Brake 5" Dia. 1000 Lb. (4.05109.939 BRK4)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.444)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb (16SZ10628R)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.05256.95 BRK5)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04456.444)
- MAPP CASTER 6"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,200 Lbs Cap (146PURB620S)
- Colson Plate Casters