Shop All Bolt Hole Casters
Colson
2" X 1-21/32" Non-Marking Rubber (Grey) Swivel Caster, No Brake, Loads Up To 200 lb
Mfr # DW02GRP100SWHK01
Zoro # G8628943
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 200 lb
- Wheel Dia. 2 in
- Wheel Width 1-21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colson
- MFR # DW02GRP100SWHK01
- Zoro # G8628943
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 1-21/32 in |
Mounting Height | 72MM |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 2 27/32 in |
Bolt Hole Dia. | 1/2 in |
Stem Dia. | No Stem |
Description
Low-Profile Easy-Turn Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 80 lb Load Rating, 1 Number of Wheels, Precision Ball, 2 13/16 in Mounting Height, 2 in Wheel Dia., 1 5/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 40 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- JLG Mobile Elevated Work Platforn (E18MCL)
- US CARGO CONTROL 2" x 18' Olive Ratchet Strap w/ Double J Hook (5018WH-OD)
- WARN INDUSTRIES Roller Fairlead Replacement For 4.0 (29256)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S614-PPUB)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-S-NYN-FBL)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Blu (LER-POEV 126KA-SB)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- Colson Bolt Hole Casters