Shop All Plate Casters
Colson
® 2 Series Swivel Plate Caster Poly With Brake 3-1/2" Dia. 250 Lb.
Mfr # 2.03256.91 BRK5
Zoro # G904873219
Free Shipping & Returns
$79.99
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
- Brand Colson
- MFR # 2.03256.91 BRK5
- Zoro # G904873219
- Country of Origin United States
- Category Plate Casters
Description
Colson 2 series swivel plate caster 2.03256.91 brk5 polyurethane with brake 3-1/2" dia. 250 lb. Cap. zinc plated mechanically bonded non-marking tread good chemical & washdown resistance delrin bushing in wheel total lock brake locks the swivel raceway and wheel simultaneously standard top plate
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
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- ALBION Caster Wheel, 5"x2", Orange (AN0522808MAX)
- DC CARGO 2in X 6in Rope Tie-Offs With E-Track Fittings, 10PK (26RTOSEF-10)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- COLSON 2" X 1-21/32" Non-Marking Rubber (Grey) Swivel Caster, Total Lock Brake, Loads Up To 200 lb (DW02GRP100TLTP11)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.544 BRK4)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 250 lb (2.03408.444)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- HAMILTON Rigid Spring, Loaded Hs 6X2 Duralast (R-SPHS-6DB-1)
- Colson Plate Casters