Shop All Plate Casters
Colson
10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb
Mfr # 410FR10501S
Zoro # G2677211
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
- Load Rating 5400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colson
- MFR # 410FR10501S
- Zoro # G2677211
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 12-1/2 in |
Mounting Plate Size | 5-1/4 in X 7-1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 10MM(3/8") SL G70 YZ 200'/DRUM, H0314-0620 (H0314-0620)
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- CROSBY Eye Hook, Carbon Steel, 10,000 lb., Red (1022260)
- PEERLESS Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-070-03-56-)
- COLSON Colson® 4 Series Swivel Plate Caster 4.05109.459 BRK4 Rubber Total Lock Brake 5" Dia. 500 Lb. (4.05109.459 BRK4)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.459 - Rubber on Polyolefin 6" Dia. 600 Lb. Cap. (4.06109.459)
- COLSON ® 4 Series Swivel Plate Caster Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK4)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05456.444)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWTP01)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27S-PH080R-16)
- Colson Casters