Shop All Bacteria & Dust Control Mats
Colorstar
Message Mat, Wash Your Hands 3' x 5', Smooth Backing backing
Mfr # 3017378-825135140
Zoro # G6786329
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colorstar
- MFR # 3017378-825135140
- Zoro # G6786329
- UPC # 96801672942
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Description
These mats provide important reminders for guests and employees, and are designed for placement in front of sinks, in bathroom entryways, at hand-washing stations, or anywhere added slip-resistance is needed. The beveled edges provide a safe transition from the floor to the mat, and these mats are certified high traction by the National Floor Safety Institute (NFSI). The PET (polyethylene terephthalate) carpet surface is made 50% post-consumer recycled plastic bottles and is naturally resistant to staining and fading. Made in the USA, these 3' x 5' mats measure approximately 35" x 59". Please note that mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. These mats are compliant with Prop 65 and require no warning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 8-1/4 (14815)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- OCCUNOMIX Watch Cover, PK12 (561)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- CONDOR Tacky Floor Mat, 18 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN14)
- CONDOR Tacky Mat, Gray, 36 x 36 In, PK4 (6GRC5)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- ENVIROTACK&TRADE EnviroTack 36x60 30-Layer Blue Disposable Adhesive Mat (PM 3660 34 B)
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- Colorstar Bacteria & Dust Control Mats