Shop All Entrance Mats
Colorstar
Message Mat, Keep Your Distance 3' x 10', Smooth Backing
Mfr # 3024243-8251310140
Zoro # G6786380
product price: $197.95
/ea
Free Shipping & Returns
$197.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8"
- Weight 13.5 lb
- Overall Length 119 in
- Overall Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colorstar
- MFR # 3024243-8251310140
- Zoro # G6786380
- UPC # 96801678524
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 119 in |
Overall Width | 35 in |
Details
Thickness | 3/8" |
Weight | 13.5 lb |
Description
Designed for placement in checkout lines or anywhere lines form, these mats remind guests to practice safe distancing by clearly mark six feet of separation. The shoe prints note where each waiting guest should stand. The beveled edges provide a safe transition from the floor to the mat, and these mats are certified high traction by the National Floor Safety Institute (NFSI). The PET (polyethylene terephthalate) carpet surface is made 50% post-consumer recycled plastic bottles and is naturally resistant to staining and fading. Made in the USA, these 3' x 10' mats measure approximately 35" x 119". Please note that mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%. These mats are compliant with Prop 65 and require no warning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- GRASSWORX Grassworx 10371832 18 x 30 in. Blkforest Metro Mat (6265136)
- CROWN MATTING TECHNOLOGIES Floor Mat, Blue, 3 ft. W x (ET0035MB)
- JENSENDISTRIBUTIONSERVICES Yellow Hibiscus by Malenda Trick Indoor or Outdoor Mat, 18 x 27 (MI2557653)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- VESTIL Floorgrid, Blue, 11.75 W x (F-GRID)
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXT)
- CAROLINES TREASURES 24 x 36 in. Burmese Cat Love Indoor or Outdoor Mat (CK5570JMAT)
- Colorstar Entrance Mats