Shop All Spray Paint
Colormaxx
Spray Paint Primer, Red Oxide, 12 oz
Mfr # K05583007
Zoro # G407200123
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red Oxide
- Net Weight 12 oz
- Dry Time 10 min
- Base Type Solvent
- Dry Time Tack Free 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colormaxx
- MFR # K05583007
- Zoro # G407200123
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint Primer |
Color | Red Oxide |
Net Weight | 12 oz |
Dry Time | 10 min |
Base Type | Solvent |
Dry Time Tack Free | 1 hr |
Resin Type | Modified Alkyd |
Paint Sub-Brand | COLORmaxx |
Color Family | Red |
Minimum Application Temperature | 55 Degrees F |
Series Number | 5583 |
Resistance Properties | Chemical Resistant |
Opacity | 100 % |
Finish Texture | No Texture |
Compatible Surface Material | Fabric, Glass, Metal, Papier-mâché, Plaster, Wicker, Wood |
Dry Time to Recoat | 1 hr |
Surface Texture | Smooth |
Maximum Application Temperature | 75 Degrees F |
Sub Brand | COLORmaxx |
Use Location | Exterior, Interior |
Coating Application | Rust Preventative Spray Paint |
Flammability | Flammable |
Coverage Area | 20 to 25 sq ft |
Description
Spray Paint Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Red, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Not Applicable, Finish Texture No Texture, Resin Type Modified Alkyd, Color Red Oxide, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Warm Satin Clear Oil-Based Fast-Drying Polyurethane 0.5 pt (230104444)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2 1/2)
- BACK TO NATURE Paint Overspray Remover, 32 oz., PK6 (66432)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- COLORMAXX Spray Paint, Gloss, White, 12 oz (K05545007)
- COLORMAXX Spray Paint, Gloss, Almond, 12 oz (K05500007)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- COLORMAXX Spray Paint, Gloss, Ivory, 12 oz (K05524007)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- HOMAX Texture Spray 20Oz Cntrc (4055-06)
- Colormaxx Spray Paint & Primer