Shop All Spray Paint
Colormaxx
Spray Paint Primer, Gloss, Gray, 12 oz
Mfr # K05513007
Zoro # G607200121
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Compatible Surface Material Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Colormaxx
- MFR # K05513007
- Zoro # G607200121
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint Primer |
Color | Gray |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Coverage Area | 20 to 25 sq ft |
Opacity | 100 % |
Finish Texture | No Texture |
Surface Texture | Smooth |
Dry Time to Recoat | 1 hr |
Coating Application | Rust Preventative Spray Paint |
Resistance Properties | Chemical Resistant |
Sub Brand | COLORmaxx |
Use Location | Exterior, Interior |
Maximum Application Temperature | 75 Degrees F |
Minimum Application Temperature | 55 Degrees F |
Series Number | 5513 |
Sheen | Gloss |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Gray, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Classic Gray, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Glazing 33 Compound, gal (7079812019)
- ZINSSER Mold and Mildew Paint, 5 gal., White (270269)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.8, 2.2, CUPPED) (905014)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint, Gloss, Banner Red, 12 oz (K05503007)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- RUST-OLEUM Spray Paint, White, High Gloss, 12 Oz (331171)
- Colormaxx Spray Paint