Shop All Spray Paint
Colormaxx
Spray Paint, Metallic Aluminum, 11 oz
Mfr # K05587007
Zoro # G507200146
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11 oz
- Dry Time 10 minute
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Resin Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05587007
- Zoro # G507200146
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wicker, Wood, Sheen Not Applicable, Finish Texture No Texture, Resin Type Acrylic, Color Metallic Aluminum, Container Size 11 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart, 2PK (82320-2PK)
- SEAL-ONCE 1 QT SEAL ENDS ONCE Cut Ends Wood Sealer (SO6600)
- LINZER Pad Edge Refill 7In (PD7010-7)
- RUST-OLEUM Spray Paint, Silver Lilac, Satin, 12 Oz (329201)
- COLORMAXX Spray Paint, Gloss, Crystal Clear, 11 oz (K05515007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- KRYLON Short Cuts 1/3 Fl Oz Gold Leaf Gloss Paint Pen (SCP-901)
- Colormaxx Spray Paint & Primer