Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Watermelon, 12 oz
Mfr # K05544007
Zoro # G607200152
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Watermelon
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Maximum Application Temperature 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05544007
- Zoro # G607200152
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Watermelon |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Maximum Application Temperature | 75 Degrees F |
Coating Application | Rust Preventative Spray Paint |
Opacity | 100 % |
Finish Texture | No Texture |
Surface Texture | Smooth |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Sub Brand | COLORmaxx |
Series Number | 5544 |
Minimum Application Temperature | 55 Degrees F |
Resistance Properties | Chemical Resistant |
Coverage Area | 20 to 25 sq ft |
Use Location | Exterior, Interior |
Dry Time to Recoat | 1 hr |
Sheen | Gloss |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Pink, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Watermelon, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Transparent Gloss Crystal Clear Water-Based Urethane Modified Alkyd Spar Urethan (250081)
- WOODKOTE PRODUCTS Wood Kote 12 oz. Black Jelled Stain (211-9)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- COLORMAXX Spray Paint Primer, Gloss, Gray, 12 oz (K05513007)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- COLORMAXX Spray Paint, Gloss, Banner Red, 12 oz (K05503007)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (7776830)
- Colormaxx Spray Paint & Primer