Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Regal Blue, 12 oz
Mfr # K05535007
Zoro # G807200099
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Regal Blue
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05535007
- Zoro # G807200099
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Regal Blue |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Finish Texture | No Texture |
Use Location | Exterior, Interior |
Coverage Area | 20 to 25 sq ft |
Minimum Application Temperature | 55 Degrees F |
Coating Application | Rust Preventative Spray Paint |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Sheen | Gloss |
Surface Texture | Smooth |
Sub Brand | COLORmaxx |
Series Number | 5535 |
Resistance Properties | Chemical Resistant |
Opacity | 100 % |
Maximum Application Temperature | 75 Degrees F |
Dry Time to Recoat | 1 hr |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Regal Blue, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE61)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 20" L, 3 1/2" D, 14" W (DWT-PTL)
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPS x 3/8in NPT, 250 PSI for Binks (29-1571)
- PFERD 1-1/2" Chip Paint Brush (89697)
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- COLORMAXX Spray Paint Primer, Gloss, Gray, 12 oz (K05513007)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- COLORMAXX Spray Paint, Gloss, Ivory, 12 oz (K05524007)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Yellow, Gloss, 15 oz (V2143838)
- Colormaxx Spray Paint