Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Pumpkin Orange, 12 oz
Mfr # K05532007
Zoro # G007200103
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pumpkin Orange
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Sub Brand COLORmaxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05532007
- Zoro # G007200103
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Pumpkin Orange |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Sub Brand | COLORmaxx |
Minimum Application Temperature | 55 Degrees F |
Finish Texture | No Texture |
Series Number | 5532 |
Resistance Properties | Chemical Resistant |
Coverage Area | 20 to 25 sq ft |
Surface Texture | Smooth |
Sheen | Gloss |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Use Location | Exterior, Interior |
Coating Application | Rust Preventative Spray Paint |
Dry Time to Recoat | 1 hr |
Maximum Application Temperature | 75 Degrees F |
Opacity | 100 % |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Orange, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Pumpkin Orange, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- RUST-OLEUM Aluminum Metallic, 11 oz (7715830)
- EAGLE TAPTEK CUTTING TOOLS 1 GALLON GEM RUST KILLER (TX25-GEM)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- COLORMAXX Spray Paint, Satin, Italian Olive, 12 oz (K05566007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- COLORMAXX Spray Paint, Gloss, Navy Blue, 12 oz (K05529007)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- RUST-OLEUM Spray Paint, Cranberry, Gloss, 12 oz (334051)
- Colormaxx Spray Paint