Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Leather Brown, 12 oz
Mfr # K05527007
Zoro # G407200109
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Leather Brown
- Net Weight 12 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05527007
- Zoro # G407200109
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Color | Leather Brown |
Net Weight | 12 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Sheen | Gloss |
Dry Time to Recoat | 1 hr |
Coating Application | Rust Preventative Spray Paint |
Series Number | 5527 |
Minimum Application Temperature | 55 Degrees F |
Opacity | 100 % |
Finish Texture | No Texture |
Coverage Area | 20 to 25 sq ft |
Compatible Surface Material | Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood |
Use Location | Exterior, Interior |
Maximum Application Temperature | 75 Degrees F |
Resistance Properties | Chemical Resistant |
Sub Brand | COLORmaxx |
Surface Texture | Smooth |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Brown, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Leather Brown, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Ink Blue, Satin, 12 oz (334093)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Light Beige (HT 201)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- PREMIER Premier Paint Roller 255481 2 in. Montauk Nylon & Polyester Blend Angle Sash Paint Brush with Thin Handle (255481)
- COLORMAXX Spray Paint, Gloss, Watermelon, 12 oz (K05544007)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- COLORMAXX Spray Paint, Gloss, Smoke Gray, 12 oz (K05539007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- COLORMAXX Spray Paint, Gloss, Navy Blue, 12 oz (K05529007)
- RUST-OLEUM Shakewood, Flat, 12 Oz (285225)
- Colormaxx Spray Paint