Shop All Spray Paint
Colormaxx
Spray Paint, Gloss, Crystal Clear, 11 oz
Mfr # K05515007
Zoro # G707200137
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Net Weight 11 oz
- Base Type Solvent
- Paint Sub-Brand COLORmaxx
- Compatible Surface Material Metal, Paper, Plaster, Plastic, Wicker, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Colormaxx
- MFR # K05515007
- Zoro # G707200137
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Details
Item | Spray Paint |
Color | Crystal Clear |
Net Weight | 11 oz |
Base Type | Solvent |
Paint Sub-Brand | COLORmaxx |
Compatible Surface Material | Metal, Paper, Plaster, Plastic, Wicker, Wood |
Finish Texture | No Texture |
Sheen | Gloss |
Sub Brand | COLORmaxx |
Coverage Area | 20 to 25 sq ft |
Use Location | Exterior, Interior |
Maximum Application Temperature | 75 Degrees F |
Resistance Properties | Chemical Resistant |
Series Number | 5515 |
Opacity | 100 % |
Coating Application | Rust Preventative Spray Paint |
Minimum Application Temperature | 55 Degrees F |
Finish | No Texture |
Spray Paint Durability | Premium Spray Paints |
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Clear, Compatible Surface Material Glass, Metal, Paper, Plaster, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Crystal Clear, Container Size 11 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Maximum Application Temperature 75 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Garage Pro Series Auto Body Filler 128 oz (105060)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 10 oz (4050)
- CABOT Stain, Natural, Toned Flat, 1 gal. (140.0019400.007)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- COLORMAXX Spray Paint, Metallic Gold, 11 oz (K05588007)
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- COLORMAXX Spray Paint, Gloss, Regal Blue, 12 oz (K05535007)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- COLORMAXX Spray Paint, Flat, Black, 12 oz (K05546007)
- KRYLON Rust Preventative Spray Paint, Ivory, Satin, 12 oz (K02739007)
- Colormaxx Spray Paint & Primer